text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Sockets screwdriver splined 43 14 14 mm


RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach, Germany, RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach

Article number G2195.140.001
Insulated No
Total length (mm) 125
Isolation protection 1000 V No
Blade length (mm) 125
Size (metric) 14
Packed per 1

Specifications

Insulated No
Total length (mm) 125
Isolation protection 1000 V No
Blade length (mm) 125
Size (metric) 14
Brand Gedore

Description

RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach, Germany, RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach

Article numbers

Article number G2195.140.001
EAN 4010886635285
UBB 203120539010
UNSPSC 27111710
Manufacturer article nr  6352860
Do not close this page. This message will disappear, when the page is fully loaded.