text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Sockets screwdriver set 43 TX-09 43 TX 09


Chrome-vanadium steel 50CrV4, gun-metal finish, In blue PVC wallet, Chrome vanadium steel 50CrV4, burnished

Article number G2197.001.770
Design Other
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Packed per 1

Specifications

Design Other
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 9
Total number of tools 9
Sizes (mm) 7 - 40
Number of keys 9
Cap rotatable No
Brand Gedore

Description

Chrome-vanadium steel 50CrV4, gun-metal finish, In blue PVC wallet, Chrome vanadium steel 50CrV4, burnished

Article numbers

Article number G2197.001.770
EAN 4010886636091
UBB 240120651734
UNSPSC 27111710
Manufacturer article nr  6360960
Do not close this page. This message will disappear, when the page is fully loaded.