text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Sockets DG 30 18 18 MM


Hand-operated, Chrome-vanadium steel 31CrV3, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 18
Length 46
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 18
Length 46
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert Yes
With joint Yes
Connection size (mm) 10
For impact screwdriver No
VDE tested No
Brand Gedore

Description

Hand-operated, Chrome-vanadium steel 31CrV3, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2222.180.001
EAN 4010886624241
UBB 203120497011
UNSPSC 27111704
Manufacturer article nr  6242410

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.