text.skipToContent text.skipToNavigation

Gedore D 32 7/8AF Socket 7/8" Bi-Hex 19mm Depth 3/4" Drive Vanadium Steel Chrome Plated 51.5mm


Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, chrome-plated, GEDORE vanadium steel 31CrV3, chrome-plated

Article number
Surface protection Chromium-plated
Length (mm) 51.5
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 51.5
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 19
Wrench width (inch) 7/8 inch
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 225
Commodity code 8204200000
Model D 32 7/8AF
Type Socket

Description

Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, chrome-plated, GEDORE vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2256.222.001
EAN 4010886627402
UBB 203120518485
UNSPSC 27111704
Manufacturer article nr  6274020

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.