text.skipToContent text.skipToNavigation

Gedore Socket spanner set D 21 EMU-10 15-part 1 inch width across flats 36-80 mm


With accessories made from GEDORE vanadium steel 31CrV3, With reversible lever change ratchet, In GEDORE blue sheet steel case, Dimensions: 765 x 289 x 105 mm, Dimensions: 765 x 289 x 105 mm

Article number G2294.001.770
Packaging Metal box
Connection size 1 inch
Number of socket spanners 10
Total number of tools 15
Connection size (mm) 25
Packed per 1

Specifications

Packaging Metal box
Connection size 1 inch
Number of socket spanners 10
Total number of tools 15
Connection size (mm) 25
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore

Description

With accessories made from GEDORE vanadium steel 31CrV3, With reversible lever change ratchet, In GEDORE blue sheet steel case, Dimensions: 765 x 289 x 105 mm, Dimensions: 765 x 289 x 105 mm

Article numbers

Article number G2294.001.770
EAN 4010886618165
UBB 203122604986
UNSPSC 27111703
Manufacturer article nr  6181600
Do not close this page. This message will disappear, when the page is fully loaded.