text.skipToContent text.skipToNavigation

Gedore Socket spanner set D 19 IMU-10 27-part 1/2 inch width across flats 10-30 mm


With accessories made from GEDORE vanadium steel 31CrV3, With reversible lever change ratchet, with push-button release, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Article number G2292.002.280
Packaging Metal box
Connection size 1/2 inch
Number of socket spanners 12
Total number of tools 27
Connection size (mm) 12.5
Packed per 1

Specifications

Packaging Metal box
Connection size 1/2 inch
Number of socket spanners 12
Total number of tools 27
Connection size (mm) 12.5
Number of sockets for screwdriver 4
Number of Torx sockets 0
Number of hexagonal sockets 7
With ratchet Yes
Brand GEDORE

Description

With accessories made from GEDORE vanadium steel 31CrV3, With reversible lever change ratchet, with push-button release, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Article numbers

Article number G2292.002.280
EAN 4010886614006
UBB 203122586902
UNSPSC 25191700
Manufacturer article nr  6140090
Do not close this page. This message will disappear, when the page is fully loaded.