text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Socket spanner set 32 EMU-2 14-part 3/4 inch width across flats 22-50 mm


With forged, tempered hexagon sockets, hand-operated, With accessories made from GEDORE vanadium steel 31CrV3, Set Z-94 with ratchet with square coupler, Dimensions: 525 x 203 x 73 mm, Dimensions: 525 x 203 x 73 mm

Article number G2293.001.775
Packaging Metal box
Connection size 3/4 inch
Number of socket spanners 10
Total number of tools 14
Connection size (mm) 20
Packed per 1

Specifications

Packaging Metal box
Connection size 3/4 inch
Number of socket spanners 10
Total number of tools 14
Connection size (mm) 20
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore

Description

With forged, tempered hexagon sockets, hand-operated, With accessories made from GEDORE vanadium steel 31CrV3, Set Z-94 with ratchet with square coupler, Dimensions: 525 x 203 x 73 mm, Dimensions: 525 x 203 x 73 mm

Article numbers

Article number G2293.001.775
EAN 4010886628034
UBB 203122609027
UNSPSC 25191700
Manufacturer article nr  6280340
Do not close this page. This message will disappear, when the page is fully loaded.