text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Socket spanner set 20 ITU-3 36-part 1/4 inch width across flats 4-14 mm


With accessories made from GEDORE vanadium steel 31CrV3, With fine toothed, dial change ratchet, In plastic case, Dimensions: 275 x 150 x 42 mm, Dimensions: 275 x 150 x 42 mm

Article number G2290.001.870
Packaging Plastic box
Connection size 1/4 inch
Number of socket spanners 17
Total number of tools 36
Connection size (mm) 6.3
Packed per 1

Specifications

Packaging Plastic box
Connection size 1/4 inch
Number of socket spanners 17
Total number of tools 36
Connection size (mm) 6.3
Number of sockets for screwdriver 0
Number of Torx sockets 8
Number of hexagonal sockets 5
With ratchet Yes
Brand Gedore

Description

With accessories made from GEDORE vanadium steel 31CrV3, With fine toothed, dial change ratchet, In plastic case, Dimensions: 275 x 150 x 42 mm, Dimensions: 275 x 150 x 42 mm

Article numbers

Article number G2290.001.870
EAN 4010886619674
UBB 240122729694
UNSPSC 25191700
Manufacturer article nr  6196710
Do not close this page. This message will disappear, when the page is fully loaded.