text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Socket spanner set 19 EMU-20 23-part 1/2 inch width across flats 8-32 mm


With accessories made from GEDORE vanadium steel 31CrV3, Set U-20 with robust lever-change reversible ratchet, with push-button release, Set U-3 with fine toothed, dial change ratchet, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Article number 1R368087
Packaging Metal box
Connection size 1/2 inch
Number of socket spanners 18
Total number of tools 23
Connection size (mm) 12.5
Packed per 1

Specifications

Packaging Metal box
Connection size 1/2 inch
Number of socket spanners 18
Total number of tools 23
Connection size (mm) 12.5
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore

Description

With accessories made from GEDORE vanadium steel 31CrV3, Set U-20 with robust lever-change reversible ratchet, with push-button release, Set U-3 with fine toothed, dial change ratchet, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Article numbers

Article number 1R368087
EAN 4010886930243
UBB 500632572946
UNSPSC 27111703
Manufacturer article nr  2545837
Do not close this page. This message will disappear, when the page is fully loaded.