text.skipToContent text.skipToNavigation

Gedore Socket Spanner 30 x 32mm Chrome Plated 210mm


With hexagon shaft and holes for turning, either with a spanner or a tommy bar (626 S / 26 RS-626 S, see table, please order separately), Sizes 6x7 and 8x9 mm with no hole, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Cikkszám
Surface protection Chromium-plated
Length (mm) 210
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 32
Csomagolás: 1

Műszaki adatok

Surface protection Chromium-plated
Length (mm) 210
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 32
Wrench size small (mm) 30
Head width small (mm) 40
Head width large (mm) 43
Wrench depth small (mm) 25
Wrench depth large (mm) 29
With tommy bar Yes
Suitable for tommy bar Yes
Brand Gedore
Weight per piece (g) 695
Commodity code 8204200000
Type Socket Spanner

Leírás

With hexagon shaft and holes for turning, either with a spanner or a tommy bar (626 S / 26 RS-626 S, see table, please order separately), Sizes 6x7 and 8x9 mm with no hole, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Cikkszámok

Cikkszám G2458.030.032
EAN 4010886652718
UBB 240120088432
UNSPSC 27111708
Gyártó cikksz 6527170

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.