text.skipToContent text.skipToNavigation

Gedore Socket Spanner 16 x 17mm Chrome Plated 155mm


With hexagon shaft and holes for turning, either with a spanner or a tommy bar (626 S / 26 RS-626 S, see table, please order separately), Sizes 6x7 and 8x9 mm with no hole, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number
Surface protection Chromium-plated
Length (mm) 155
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 17
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 155
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 17
Wrench size small (mm) 16
Head width small (mm) 22
Head width large (mm) 23
Wrench depth small (mm) 13
Wrench depth large (mm) 14
With tommy bar Yes
Suitable for tommy bar Yes
Brand Gedore
Weight per piece (g) 180
Commodity code 8204200000
Type Socket Spanner

Description

With hexagon shaft and holes for turning, either with a spanner or a tommy bar (626 S / 26 RS-626 S, see table, please order separately), Sizes 6x7 and 8x9 mm with no hole, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2458.016.017
EAN 4010886652626
UBB 240120087517
UNSPSC 27111708
Manufacturer article nr  6526280

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.