text.skipToContent text.skipToNavigation

Gedore Socket set D32 EAU-2 14 pieces


With accessories made from GEDORE vanadium steel 31CrV3, With fine toothed, dial change ratchet, In GEDORE blue sheet steel case, Dimensions: 525 x 203 x 73 mm, In GEDORE blue sheet steel case, Dimensions: 525 x 203 x 73 mm

Article number G2293.001.805
Packaging Case
Connection size 3/4 inch
Number of socket spanners 10
Total number of tools 14
Connection size (mm) 20
Packed per 1

Specifications

Packaging Case
Connection size 3/4 inch
Number of socket spanners 10
Total number of tools 14
Connection size (mm) 20
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand GEDORE

Description

With accessories made from GEDORE vanadium steel 31CrV3, With fine toothed, dial change ratchet, In GEDORE blue sheet steel case, Dimensions: 525 x 203 x 73 mm, In GEDORE blue sheet steel case, Dimensions: 525 x 203 x 73 mm

Article numbers

Article number G2293.001.805
EAN 4010886628065
UBB 203122609449
UNSPSC 27111703
Manufacturer article nr  6280690
Do not close this page. This message will disappear, when the page is fully loaded.