text.skipToContent text.skipToNavigation

Gedore Socket set 32 E MZ 14 pieces


With forged, tempered hexagon sockets, hand-operated, Set U-2 with fine toothed, dial change ratchet, In GEDORE blue sheet steel case, Dimensions: 525 x 203 x 73 mm, Dimensions: 525 x 203 x 73 mm

Article number G2293.001.770
Packaging Case
Connection size 3/4 inch
Number of socket spanners 10
Total number of tools 14
Connection size (mm) 20
Packed per 1

Specifications

Packaging Case
Connection size 3/4 inch
Number of socket spanners 10
Total number of tools 14
Connection size (mm) 20
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore

Description

With forged, tempered hexagon sockets, hand-operated, Set U-2 with fine toothed, dial change ratchet, In GEDORE blue sheet steel case, Dimensions: 525 x 203 x 73 mm, Dimensions: 525 x 203 x 73 mm

Article numbers

Article number G2293.001.770
EAN 4010886628010
UBB 203122608862
UNSPSC 27111703
Manufacturer article nr  6280180
Do not close this page. This message will disappear, when the page is fully loaded.