text.skipToContent text.skipToNavigation

Gedore Socket set 30 HMU-3 23 pieces


With accessories made from GEDORE vanadium steel 31CrV3, Set U-3 with fine toothed, dial change ratchet, Set U-10 with reversible lever change ratchet, In GEDORE blue sheet steel case, Dimensions: 320 x 210 x 55 mm, Dimensions: 320 x 210 x 55 mm

Article number G2291.001.850
Packaging Case
Connection size 3/8 inch
Number of socket spanners 17
Total number of tools 22
Connection size (mm) 10
Packed per 1

Specifications

Packaging Case
Connection size 3/8 inch
Number of socket spanners 17
Total number of tools 22
Connection size (mm) 10
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand GEDORE

Description

With accessories made from GEDORE vanadium steel 31CrV3, Set U-3 with fine toothed, dial change ratchet, Set U-10 with reversible lever change ratchet, In GEDORE blue sheet steel case, Dimensions: 320 x 210 x 55 mm, Dimensions: 320 x 210 x 55 mm

Article numbers

Article number G2291.001.850
EAN 4010886623831
UBB 203122607120
UNSPSC 27111703
Manufacturer article nr  6238300
Do not close this page. This message will disappear, when the page is fully loaded.