text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Socket set 30 G MU-10


With accessories made from GEDORE vanadium steel 31CrV3, Set U-3 with fine toothed, dial change ratchet, In GEDORE blue sheet steel case, Dimensions: 320 x 210 x 55 mm, Dimensions: 320 x 210 x 55 mm

Article number G2291.001.810
Packaging Case
Connection size 3/8 inch
Number of socket spanners 12
Total number of tools 17
Connection size (mm) 10
Packed per 1

Specifications

Packaging Case
Connection size 3/8 inch
Number of socket spanners 12
Total number of tools 17
Connection size (mm) 10
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore

Description

With accessories made from GEDORE vanadium steel 31CrV3, Set U-3 with fine toothed, dial change ratchet, In GEDORE blue sheet steel case, Dimensions: 320 x 210 x 55 mm, Dimensions: 320 x 210 x 55 mm

Article numbers

Article number G2291.001.810
EAN 4010886623572
UBB 240122066600
UNSPSC 27111703
Manufacturer article nr  6235710
Do not close this page. This message will disappear, when the page is fully loaded.