text.skipToContent text.skipToNavigation

Gedore Socket set 20 EMU-10 20 EMU-10 16 pieces


With accessories made from GEDORE vanadium steel 31CrV3, Set U-10 with reversible lever change ratchet, Set U-3 with fine toothed, dial change ratchet, Set Z-94 with ratchet with square coupler, In plastic case, Dimensions: 200 x 120 x 38 mm, Dimensions: 200 x 120 x 38 mm

Article number G2290.001.795
Packaging Case
Connection size 1/4 inch
Number of socket spanners 11
Total number of tools 16
Connection size (mm) 6.3
Packed per 1

Specifications

Packaging Case
Connection size 1/4 inch
Number of socket spanners 11
Total number of tools 16
Connection size (mm) 6.3
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand GEDORE

Description

With accessories made from GEDORE vanadium steel 31CrV3, Set U-10 with reversible lever change ratchet, Set U-3 with fine toothed, dial change ratchet, Set Z-94 with ratchet with square coupler, In plastic case, Dimensions: 200 x 120 x 38 mm, Dimensions: 200 x 120 x 38 mm

Article numbers

Article number G2290.001.795
EAN 4010886616222
UBB 203122600927
UNSPSC 27111703
Manufacturer article nr  6162220
Do not close this page. This message will disappear, when the page is fully loaded.