text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Socket bit INX 19 1/2 inch triple square socket M12 length 100 mm


Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, Tip as per DIN 2325, * not standardised

Article number G2241.120.001
Size bit (mm)
Screwing system Other
Total length (mm) 100
Diameter 23
Size (TX) 12
Packed per 1

Specifications

Size bit (mm) 12
Screwing system Other
Total length (mm) 100
Diameter 23
Size (TX) 12
Length 100
Blade length (mm) 100
Connection size 1/2 inch
Dimension (mm) 12
With hole No
Connection size (mm) 12.5
Brand Gedore

Description

Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, Tip as per DIN 2325, * not standardised

Article numbers

Article number G2241.120.001
EAN 4010886615980
UBB 240122049705
UNSPSC 27110000
Manufacturer article nr  6159860
Do not close this page. This message will disappear, when the page is fully loaded.