text.skipToContent text.skipToNavigation

Gedore Socket bit IN 19 LK 1/2 inch hexagon socket, ball end width across flats 8 mm

Article number 5U852102
Diameter 22.5
Length 140
Isolation protection 1000 V No
Connection size 1/2 inch
Dimension (mm) 8
Connection size (mm) 12.5
VDE tested No

Specifications

Diameter 22.5
Length 140
Isolation protection 1000 V No
Connection size 1/2 inch
Dimension (mm) 8
Connection size (mm) 12.5
VDE tested No

Article numbers

Article number 5U852102
EAN 4010886616512
UBB 500642792633
UNSPSC 27111704
Manufacturer article nr  6165160
Do not close this page. This message will disappear, when the page is fully loaded.