text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore Slotted Bit Set SL2.5 10-Piece


For hand operation and use in electric and air tools, Acc. to DIN ISO 2351-3, With external hexagon drive as per DIN ISO 1173, Special vanadium steel, gun-metal finish, 10- and 5 pieces Value packs

Article number G2415.025.001
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
With magnetic holder No
Number of bits hexagon socket 10
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Gedore
Weight per piece (g) 50
Commodity code
Type Slotted Bit Set

Description

For hand operation and use in electric and air tools, Acc. to DIN ISO 2351-3, With external hexagon drive as per DIN ISO 1173, Special vanadium steel, gun-metal finish, 10- and 5 pieces Value packs

Article numbers

Article number G2415.025.001
EAN 4010886140079
UBB 203122615206
UNSPSC 31161507
Manufacturer article nr  6538880
Do not close this page. This message will disappear, when the page is fully loaded.