text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Side cutters 8316-200 JC


Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For hard wire/piano wire - values see table, Max. cutting capacity Ø 1.4 - 2.0 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, 2-component handles, TL = steel-grey, with blue dipped non-slip ha

Article number G3031.300.200
Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 210
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 210
Isolation protection 1000 V No
Head width (mm) 28
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 22
VDE tested No
Brand Gedore

Description

Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For hard wire/piano wire - values see table, Max. cutting capacity Ø 1.4 - 2.0 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, 2-component handles, TL = steel-grey, with blue dipped non-slip handles, Inductively hardened cutting edges (62 - 64 HRC) ensure constant cutting power over a long time span., Highest cutting performance with less effort due to the optimum interaction of cutting geometry, eccentric rivet bearing and ergonomic handle design.

Article numbers

Article number G3031.300.200
EAN 4010886674505
UBB 203104020763
UNSPSC 23151901
Manufacturer article nr  6745080
Do not close this page. This message will disappear, when the page is fully loaded.