text.skipToContent text.skipToNavigation

Gedore Side cutters 8316-140 TL


Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For hard wire/piano wire - values see table, Max. cutting capacity Ø 1.4 - 2.0 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, 2-component handles, TL = steel-grey, with blue dipped non-slip ha

Article number G3031.400.140
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 140
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 140
Isolation protection 1000 V No
Head width (mm) 17
With strip function No
ESD tested No
Head height (mm) 9.5
VDE tested No
Brand Gedore

Description

Good lever action for easy cutting, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For hard wire/piano wire - values see table, Max. cutting capacity Ø 1.4 - 2.0 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, 2-component handles, TL = steel-grey, with blue dipped non-slip handles, Inductively hardened cutting edges (62 - 64 HRC) ensure constant cutting power over a long time span., Highest cutting performance with less effort due to the optimum interaction of cutting geometry, eccentric rivet bearing and ergonomic handle design.

Article numbers

Article number G3031.400.140
EAN 4010886671191
UBB 240104310968
UNSPSC 23151901
Manufacturer article nr  6711930
Do not close this page. This message will disappear, when the page is fully loaded.