text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Side cutters 8314-140 TL


With slender head - ideal for confined spaces, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For medium-hard wire, 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dip

Article number G3030.400.140
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 145
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 145
Isolation protection 1000 V No
Head width (mm) 18.5
With strip function No
ESD tested No
Head height (mm) 18.5
VDE tested No
Brand Gedore

Description

With slender head - ideal for confined spaces, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For medium-hard wire, 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number G3030.400.140
EAN 4010886674093
UBB 240104310703
UNSPSC 23151901
Manufacturer article nr  6740950
Do not close this page. This message will disappear, when the page is fully loaded.