text.skipToContent text.skipToNavigation

Gedore Side cutters 8314-125 JC


With slender head - ideal for confined spaces, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For medium-hard wire, 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dip

Article number G3030.300.130
Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 130
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 130
Isolation protection 1000 V No
Head width (mm) 17
With strip function No
ESD tested No
Head height (mm) 8.5
VDE tested No
Brand Gedore

Description

With slender head - ideal for confined spaces, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For medium-hard wire, 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number G3030.300.130
EAN 4010886674239
UBB 203104019120
UNSPSC 23151901
Manufacturer article nr  6742300
Do not close this page. This message will disappear, when the page is fully loaded.