text.skipToContent text.skipToNavigation

Gedore Side cutters 8313-140 TL


Without cutting edge bevel, for flush cutting of plastic parts or similar soft materials, Black, cutting faces flat-ground, with compression spring for automatic opening, black, head ground with blue dipped non-slip handles, Only for plastic

Article number G3029.400.140
Insulated Yes
Shape Power diagonal cutting nipper
Length (mm) 141
Isolation protection 1000 V No
Head width (mm) 18.5
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Length (mm) 141
Isolation protection 1000 V No
Head width (mm) 18.5
With strip function No
ESD tested No
Handle cover Other
VDE tested No
Brand Gedore

Description

Without cutting edge bevel, for flush cutting of plastic parts or similar soft materials, Black, cutting faces flat-ground, with compression spring for automatic opening, black, head ground with blue dipped non-slip handles, Only for plastic

Article numbers

Article number G3029.400.140
EAN 4010886674604
UBB 240104310471
UNSPSC 23151901
Manufacturer article nr  6746050
Do not close this page. This message will disappear, when the page is fully loaded.