text.skipToContent text.skipToNavigation

Gedore Side cutters 8313-125 TL


Without cutting edge bevel, for flush cutting of plastic parts or similar soft materials, Black, cutting faces flat-ground, with compression spring for automatic opening, black, head ground with blue dipped non-slip handles, Only for plastic

Article number G3029.400.130
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 125
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 125
Isolation protection 1000 V No
Head width (mm) 17
With strip function No
ESD tested No
VDE tested No
Brand Gedore

Description

Without cutting edge bevel, for flush cutting of plastic parts or similar soft materials, Black, cutting faces flat-ground, with compression spring for automatic opening, black, head ground with blue dipped non-slip handles, Only for plastic

Article numbers

Article number G3029.400.130
EAN 4010886674598
UBB 240104310398
UNSPSC 23151901
Manufacturer article nr  6745910
Do not close this page. This message will disappear, when the page is fully loaded.