text.skipToContent text.skipToNavigation

Gedore Screwdriver set 3301271 6 pieces


Surface chrome-plated with black tip, With 2-component handle, Hard component from PP, non-slip soft component from TPV, Contents: slotted screwdriver 3 5.5 6.5 mm, cross-head screwdriver Pozi PZ 0 1 2, Elongated holes in the handle for hanging up

Article number 8S763641
Insulated Yes
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 3
Number of slotted screwdrivers 3
Packed per 1

Specifications

Insulated Yes
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 3
Number of slotted screwdrivers 3
Number of Torx screwdrivers 0
Total number of tools 6
Grip design 2-components
Cap rotatable No
Brand GEDORE

Description

Surface chrome-plated with black tip, With 2-component handle, Hard component from PP, non-slip soft component from TPV, Contents: slotted screwdriver 3 5.5 6.5 mm, cross-head screwdriver Pozi PZ 0 1 2, Elongated holes in the handle for hanging up

Article numbers

Article number 8S763641
EAN 4060833012713
UBB 500694998583
UNSPSC 27110000
Manufacturer article nr  3301271
Do not close this page. This message will disappear, when the page is fully loaded.