text.skipToContent text.skipToNavigation

Gedore Screwdriver bit 6 pieces


For slotted and cross-head screws PZ, Ultra-small blade diameter yet with full mechanical and electrical safety, No problems in reaching screws deeply embedded in screw shafts, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fat

Article number 2P306240
Insulated Yes
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 2
Number of slotted screwdrivers 4
Packed per 1

Specifications

Insulated Yes
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 2
Number of slotted screwdrivers 4
Number of Torx screwdrivers 0
Total number of tools 6
Cap rotatable Yes
Brand GEDORE

Description

For slotted and cross-head screws PZ, Ultra-small blade diameter yet with full mechanical and electrical safety, No problems in reaching screws deeply embedded in screw shafts, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article numbers

Article number 2P306240
EAN 4010886945377
UBB 500632593736
UNSPSC 27111703
Manufacturer article nr  2928728
Do not close this page. This message will disappear, when the page is fully loaded.