text.skipToContent text.skipToNavigation

Gedore Screwdriver 890 PZD 4


For extra heavy use, Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PZ, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Size 4: the length is not standardised

Article number G2428.000.004
Screwing system Cross (X)
Size 4
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact Yes
Packed per 1

Specifications

Screwing system Cross (X)
Size 4
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking Yes
With hole No
Connection size (mm) 8
Two-sided No
Type of cross head Pozidriv PZ
Brand GEDORE

Description

For extra heavy use, Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PZ, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Size 4: the length is not standardised

Article numbers

Article number G2428.000.004
EAN 4010886655375
UBB 203122623531
UNSPSC 31161507
Manufacturer article nr  6553760
Do not close this page. This message will disappear, when the page is fully loaded.