text.skipToContent text.skipToNavigation

Gedore Screwdriver 890 1 GR. 1


For extra heavy use, Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PH, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Size 4: the length is not standardised

Article number G2426.000.001
Screwing system Cross (X)
Size 1
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact Yes
Packed per 1

Specifications

Screwing system Cross (X)
Size 1
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking Yes
With hole No
Connection size (mm) 8
Two-sided No
Type of cross head Phillips
Brand GEDORE

Description

For extra heavy use, Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PH, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Size 4: the length is not standardised

Article numbers

Article number G2426.000.001
EAN 4010886657157
UBB 240122622758
UNSPSC 31161507
Manufacturer article nr  6571580
Do not close this page. This message will disappear, when the page is fully loaded.