text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Screwdriver 887 TX T50 mm


For extra heavy use, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Article number G2433.500.001
Screwing system Torx
Total length (mm) 35
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact Yes
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 35
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking Yes
With hole No
Connection size (mm) 8
Two-sided No
Type of cross head Other
Brand Gedore

Description

For extra heavy use, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Article numbers

Article number G2433.500.001
EAN 4010886657515
UBB 203122622624
UNSPSC 31161507
Manufacturer article nr  6575140
Do not close this page. This message will disappear, when the page is fully loaded.