text.skipToContent text.skipToNavigation

Gedore Screwdriver 880 8 mm


For extra heavy use, Acc. to DIN ISO 2351-1, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Article number G2425.080.001
Size bit (mm)
Screwing system Screw slot
Total length (mm) 41
Isolation protection 1000 V No
Blade width (mm) 8
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Screw slot
Total length (mm) 41
Isolation protection 1000 V No
Blade width (mm) 8
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking Yes
With hole No
Connection size (mm) 8
Two-sided No
Brand GEDORE

Description

For extra heavy use, Acc. to DIN ISO 2351-1, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Article numbers

Article number G2425.080.001
EAN 4010886656709
UBB 203122619752
UNSPSC 31161507
Manufacturer article nr  6567040
Do not close this page. This message will disappear, when the page is fully loaded.