text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore Screwdriver 5.5 x 1mm 125mm Blade Length 3-Component Handle 225mm


Tip to DIN ISO 2380-1 form B, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article number
Total length (mm)
Show all lengths
Insulated No
Weight 82
Antimagnetic No
Isolation protection 1000 V Yes
Packed per 1

Specifications

Total length (mm) 225
Insulated No
Weight 82
Antimagnetic No
Isolation protection 1000 V Yes
Blade length (mm) 125
Blade width (mm) 5.5
Blade thickness (mm) 1
Precision model No
Low spark model Yes
Grip design Other
Bulged blade No
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Gedore
Weight per piece (g) 71
Commodity code
Type Screwdriver

Description

Tip to DIN ISO 2380-1 form B, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article numbers

Article number G2689.055.001
EAN 4010886826041
UBB 500503885815
UNSPSC 27111701
Manufacturer article nr  1612271

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.