text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Screwdriver 2163 TXB-05 5 pieces


For recessed TX head screws with pilot, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-

Article number G2688.050.001
Insulated Yes
Packaging Carton (box)
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Packed per 1

Specifications

Insulated Yes
Packaging Carton (box)
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 5
Total number of tools 5
Grip design Other
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
Brand Gedore

Description

For recessed TX head screws with pilot, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article numbers

Article number G2688.050.001
EAN 4010886825884
UBB 500503885328
UNSPSC 27111701
Manufacturer article nr  1616617
Do not close this page. This message will disappear, when the page is fully loaded.