text.skipToContent text.skipToNavigation

Gedore Scissors 1277-18 cm


For universal use, Hand-ground, Adjuster screw for later adjustment, Fine-polished C45 carbon steel, Chrome-plated, Chrome-plated steel

Article number G4201.000.180
Design Multifunctional shears
Length of blade (mm) 80
With wire cutter No
Length (mm) 180
Brand Gedore
Packed per 1

Specifications

Design Multifunctional shears
Length of blade (mm) 80
With wire cutter No
Length (mm) 180
Brand Gedore

Description

For universal use, Hand-ground, Adjuster screw for later adjustment, Fine-polished C45 carbon steel, Chrome-plated, Chrome-plated steel

Article numbers

Article number G4201.000.180
EAN 4036535277187
UBB 240638011793
UNSPSC 44121618
Manufacturer article nr  9119920
Do not close this page. This message will disappear, when the page is fully loaded.