text.skipToContent text.skipToNavigation

Gedore SB 8092-160 TL Dip-Insulated Cable Cutter 50mm 120mm Length


Max. Cutting capacity Ø 50 mm, For cutting multi-core copper and aluminium cables up to Ø 10 mm, Precision ground for optimum action, new cutting-edge geometry, Not suitable for steel wire and hard copper, Hardness 55 HRC, Special hardened and tempered steel, forged, ground, With submerged handle protection

Article number 6D423398
Suitable for max. cable diameter (mm) 10
Insulated No
Max. cable cross section (mm²) 10
Total length (mm) 120
Isolation protection 1000 V No
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 10
Insulated No
Max. cable cross section (mm²) 10
Total length (mm) 120
Isolation protection 1000 V No
With strip function No
With impact protection No
VDE tested No
Brand Gedore
Model SB 8092-160 TL

Description

Max. Cutting capacity Ø 50 mm, For cutting multi-core copper and aluminium cables up to Ø 10 mm, Precision ground for optimum action, new cutting-edge geometry, Not suitable for steel wire and hard copper, Hardness 55 HRC, Special hardened and tempered steel, forged, ground, With submerged handle protection

Article numbers

Article number 6D423398
EAN 4010886951842
UBB 500704948727
UNSPSC 27110000
Manufacturer article nr  3093557
Do not close this page. This message will disappear, when the page is fully loaded.