text.skipToContent text.skipToNavigation

Gedore SB 142 12 TL Universal Pliers 44mm Jaw Opening Non-Slip Handle Steel Chrome Plated 12"


Acc. to DIN ISO 8976 Form C, With box joint and clamping protection, Fine adjustment by push button, No. 142 12 = 17-way adjustable, Push-button one-hand adjustment with large actuating surface, Narrow pliers head for hard-to-reach places, Long pliers jaws, Offset gripping surfaces, self-clamping on nuts and tubes, GEDORE special chrome-vanadium steel,

Article number 3E859313
Surface protection Chromium-plated
Weight 550
With cutting device No
Head width (mm) 8.5
Grip design 2-components
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 550
With cutting device No
Head width (mm) 8.5
Grip design 2-components
With strip function No
With interlock device Yes
Handle cover Lacquered
Brand GEDORE
Model SB 142 12 TL

Description

Acc. to DIN ISO 8976 Form C, With box joint and clamping protection, Fine adjustment by push button, No. 142 12 = 17-way adjustable, Push-button one-hand adjustment with large actuating surface, Narrow pliers head for hard-to-reach places, Long pliers jaws, Offset gripping surfaces, self-clamping on nuts and tubes, GEDORE special chrome-vanadium steel, Induction-rehardened serrated faces, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number 3E859313
EAN 4010886879139
UBB 500704947570
UNSPSC 27110000
Manufacturer article nr  2081229
Do not close this page. This message will disappear, when the page is fully loaded.