text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Crimp pliers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Crimping pliers
Crimp pliers
8S301448
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore S 8140 E Electricians Crimp Wrench Set in Blister Pack 4-Piece
Add to catalogue
Article number
8S301448
Weight
760
Construction/operation
Mechanical
Total number of tools
1
Number of included inserts
3
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
0
View all specifications
Specifications & standards
Downloads
Specifications
Weight
760
Construction/operation
Mechanical
Total number of tools
1
Number of included inserts
3
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
0
Number of flat nose pliers
0
Number of round nose pliers
0
Number of telephone pliers
0
Number of diagonal cutting nippers
0
Number of wire stripper pliers
0
Number of water pump pliers
0
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
0
Number of cable tie tools
0
Number of grip pliers
0
Number of siphon pliers
0
Brand
Gedore
Model
S 8140 E
Download as PDF
Print
Article numbers
Article number
8S301448
EAN
4010886855263
UBB
500642380041
UNSPSC
27112147
Manufacturer article nr
1830899
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering