text.skipToContent text.skipToNavigation

Gedore RZ-DVI28 Z-Form Offset Retraction Arm for DVI-28 Torque Multiplier

Article number 9M840357
Type of accessories/components Other
Total length (mm) 230
Accessories Yes
Part No
Brand Gedore

Specifications

Type of accessories/components Other
Total length (mm) 230
Accessories Yes
Part No
Brand Gedore
Model RZ-DVI28

Description

Cranked shape, Chrome-vanadium steel

Article numbers

Article number 9M840357
EAN 4010886934500
UBB 500642887698
UNSPSC 27112700
Manufacturer article nr  2653311
Do not close this page. This message will disappear, when the page is fully loaded.