text.skipToContent text.skipToNavigation

Gedore ROTBAND-PLUS 600 H-100 Engineers Hammer Hickory Handle 260mm 100g


With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured hickory handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle

Article number 7O886504
Design Other
Antimagnetic No
Length (mm) 260
Magnetic No
Non-rebound No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length (mm) 260
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 100
Weight total (g) 188
Interchangeable tip No
With nail extractor No
With stick protection Yes
With nail holder No
Brand Gedore
Model 600 H-100

Description

With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured hickory handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number 7O886504
EAN 4010883858281
UBB 500632605530
UNSPSC 27111602
Manufacturer article nr  8582850
Do not close this page. This message will disappear, when the page is fully loaded.