text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Ring ratchet wrench 9 x 12 10mm


Flat ring ratchet with UD-profile, fine-toothed, With recessed lever change, For loosening or fast tightening with high torque transfer, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, GEDORE vanadium steel 31CrV3, forged, To operate with a 9x12 mm torque wrench or rectangular handle 9x12 mm, Forged, To operat

Article number 4G401296
Length 66.2
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 10
Wrench size small (mm) 10
Packed per 1

Specifications

Length 66.2
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 10
Wrench size small (mm) 10
Single wrench model Yes
Low spark model No
Height of head small (mm) 15.8
Height of head large (mm) 7.7
Half moon model No
Head width small (mm) 22
Head width large (mm) 21
Ratcheting model No
Point count 12
Open model No
Brand Gedore

Description

Flat ring ratchet with UD-profile, fine-toothed, With recessed lever change, For loosening or fast tightening with high torque transfer, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, GEDORE vanadium steel 31CrV3, forged, To operate with a 9x12 mm torque wrench or rectangular handle 9x12 mm, Forged, To operate with a 9x12 mm torque wrench or rectangular handle 9x12 mm

Article numbers

Article number 4G401296
EAN 4002805933138
UBB 500632570130
UNSPSC 27111726
Manufacturer article nr  2827735
Do not close this page. This message will disappear, when the page is fully loaded.