text.skipToContent text.skipToNavigation

Gedore Ring ratchet wrench 14 x 15mm

Article number 7N083252
Length 197
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 15
Wrench size small (mm) 14

Specifications

Length 197
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 15
Wrench size small (mm) 14
Single wrench model No
Low spark model No
Height of head small (mm) 9.4
Height of head large (mm) 9.8
Half moon model No
Head width small (mm) 28.2
Head width large (mm) 29.5
Ratcheting model Yes
Open model No

Description

Thin walled, UD-profile, Working angle: 7° up to 14x15 mm, 6° from 16x17 mm to 18x19 mm, For ratchet loosening and fast tightening, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, Tried-and-tested GEDORE technology combined anew: stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets, In combination with adaptor no. 7 RA or 7 RB (please order separately) the spanner no. 4 R can be used as a (bit) ratchet, In combination with adaptor 7 RA or 7 RB (please order separately) the spanner 7 R can be used as a (bit) ratchet

Article numbers

Article number 7N083252
EAN 4010886890356
UBB 500642410814
UNSPSC 27111726
Manufacturer article nr  2306794
Do not close this page. This message will disappear, when the page is fully loaded.