text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Reversible ratchet 1993 U-3 1/2 inch 72 teeth switching disc


Acc. to DIN 3122, ISO 3315, With non-slip metal disc change, fine-toothed (72 teeth) and robust, Return angle 5 degrees, Non-slip 2-component handle with hanging hole, For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, GEDORE vanadium steel 31C

Article number G2272.019.933
Insulated No
Height 38
Weight 448
Antimagnetic No
Length 270
Packed per 1

Specifications

Insulated No
Height 38
Weight 448
Antimagnetic No
Length 270
Isolation protection 1000 V No
Material Steel
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle Yes
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore

Description

Acc. to DIN 3122, ISO 3315, With non-slip metal disc change, fine-toothed (72 teeth) and robust, Return angle 5 degrees, Non-slip 2-component handle with hanging hole, For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, GEDORE vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2272.019.933
EAN 4010886614426
UBB 240122043500
UNSPSC 27111711
Manufacturer article nr  6144240
Do not close this page. This message will disappear, when the page is fully loaded.