text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Ratchet wrench 3300843


Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article number 6Z282727
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 453
Isolation protection 1000 V No
Packed per 1

Specifications

Length 324
Wrench width open end (mm) 24
Surface protection Chromium-plated
Weight 453
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 24
Head width open end (mm) 51.5
Head width socket/ring/ratchet (mm) 47.5
Head height open end (mm) 11
Head height socket/ring/ratchet (mm) 14.5
Ratcheting model Yes
VDE tested No
Brand Gedore

Description

Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article numbers

Article number 6Z282727
EAN 4060833008433
UBB 500694949586
UNSPSC 27110000
Manufacturer article nr  3300843
Do not close this page. This message will disappear, when the page is fully loaded.