text.skipToContent text.skipToNavigation

Gedore Ratchet wrench 3300836


Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article number 5D131522
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 153
Isolation protection 1000 V No
Packed per 1

Specifications

Length 215
Wrench width open end (mm) 16
Surface protection Chromium-plated
Weight 153
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 16
Head width open end (mm) 34.6
Head width socket/ring/ratchet (mm) 30.7
Head height open end (mm) 8.1
Head height socket/ring/ratchet (mm) 10.6
Ratcheting model Yes
VDE tested No
Brand GEDORE

Description

Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article numbers

Article number 5D131522
EAN 4060833008365
UBB 500694948182
UNSPSC 27110000
Manufacturer article nr  3300836
Do not close this page. This message will disappear, when the page is fully loaded.