text.skipToContent text.skipToNavigation

Gedore Ratchet Spanner 13mm 180mm


Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article number 8R883660
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 95
Isolation protection 1000 V No
Packed per 1

Specifications

Length (mm) 180
Wrench width open end (mm) 13
Surface protection Chromium-plated
Weight 95
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 13
Head width open end (mm) 27.6
Head width socket/ring/ratchet (mm) 26
Head height open end (mm) 6.7
Head height socket/ring/ratchet (mm) 9.3
Ratcheting model Yes
VDE tested No
Brand Gedore
Type Ratchet Spanner

Description

Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article numbers

Article number 8R883660
EAN 4060833008334
UBB 500694947507
UNSPSC 27110000
Manufacturer article nr  3300833
Do not close this page. This message will disappear, when the page is fully loaded.