text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Ratchet 41 V 27 27 mm


Especially in steel construction and scaffolding, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number G2308.270.001
Insulated No
Height 27.9
Weight 2385
Antimagnetic No
Length 620
Packed per 1

Specifications

Insulated No
Height 27.9
Weight 2385
Antimagnetic No
Length 620
Isolation protection 1000 V No
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 27
Swing back angle (°) 11.25
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets No
VDE tested No
Brand Gedore

Description

Especially in steel construction and scaffolding, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2308.270.001
EAN 4010886633984
UBB 203120531587
UNSPSC 27111711
Manufacturer article nr  6339840
Do not close this page. This message will disappear, when the page is fully loaded.