text.skipToContent text.skipToNavigation

Gedore VDE 1993 U VDE Ratchet 1/2" Square Drive 10° Angle 270mm


Article number G3110.001.770
Weight 546
Length (m) 270
Isolation protection 1000 V Yes
Material Steel
Explosion-proof No
Trough-feed model No
Universal joint No
Packed per 1

Specifications

Weight 546
Length (m) 270
Isolation protection 1000 V Yes
Material Steel
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 10
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking Yes
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested Yes
Brand Gedore
Weight per piece (g) 590
Commodity code
Type Ratchet

Article numbers

Article number G3110.001.770
EAN 4010886612392
UBB 203122629249
UNSPSC 27111711
Manufacturer article nr  6123910
Do not close this page. This message will disappear, when the page is fully loaded.