text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Ratchet 1993 U-10L


For an increase in torque, long design, Acc. to DIN 3122, ISO 3315, With recessed lever change, With push-button release, Return angle 7.5°, Non-slip 2-component handle with hanging hole, Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation, For hand-operated sockets and accessories

Article number G2272.199.311
Insulated No
Height 41
Weight 616
Antimagnetic No
Length 350
Packed per 1

Specifications

Insulated No
Height 41
Weight 616
Antimagnetic No
Length 350
Isolation protection 1000 V No
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 7.5
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking Yes
Integrated unlocking Yes
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore

Description

For an increase in torque, long design, Acc. to DIN 3122, ISO 3315, With recessed lever change, With push-button release, Return angle 7.5°, Non-slip 2-component handle with hanging hole, Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation, For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2272.199.311
EAN 4010886615454
UBB 240122045828
UNSPSC 27111711
Manufacturer article nr  6154550
Do not close this page. This message will disappear, when the page is fully loaded.