text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Ratchets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Ratchets & accessories
Ratchets
G2274.199.311
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Ratchet 1993 ALU-10
Add to catalogue
Previous
Next
Article number
G2274.199.311
Insulated
No
Height
38
Weight
323
Antimagnetic
No
Length
275
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
No
Height
38
Weight
323
Antimagnetic
No
Length
275
Isolation protection 1000 V
No
Connection size
1/2 inch
Explosion-proof
No
With handle
Yes
Trough-feed model
No
Universal joint
No
Connection size (mm)
12.5
Swing back angle (°)
8
Reversible
Yes
Construction ratchet
No
Suitable for bits
No
Socket locking
Yes
Integrated unlocking
Yes
Rotating handle
No
Extendable handle
No
Articulated head
No
Rotating head
No
Suitable for sockets
Yes
VDE tested
No
Brand
Gedore
Download as PDF
Print
Description
Design spec. similar to DIN 3122, ISO 3315, Made from special-purpose drop-forged and hardened aluminium, The mechanism as in all U-10 ratchets is made from high-quality steel, With recessed lever change, Push-button release, Return angle 7.5 degrees, Non-slip 2-component handle with hanging hole, Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation, For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device, Extremely lightweight - just 340 g, Extremely lightweight
Article numbers
Article number
G2274.199.311
EAN
4010886614273
UBB
240122584305
UNSPSC
27111711
Manufacturer article nr
6142700
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering