text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque screwdrivers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Bits
Torque screwdrivers
2S322566
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore QSN900 FH S Type Torque Screwdriver 1/4" Hex Drive 4-9Nm 196mm
Add to catalogue
Article number
2S322566
Insulated
No
Electronic
No
Weight
335
Total length (mm)
196
Isolation protection 1000 V
No
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
No
Electronic
No
Weight
335
Total length (mm)
196
Isolation protection 1000 V
No
Connection size
1/4 inch
Connection size (mm)
6.5
Accuracy scale division (Nm)
0.1
Screwdriver model
Yes
Accuracy according to ISO 6789 (%)
6
With scale
Yes
VDE tested
No
Brand
Gedore
Commodity code
82041100
Model
QSN900 FH
Download as PDF
Print
Description
Use: Controlled screw tightening in the range of 4 - 9 N · m, High-speed, controlled tightening enables serial production, Electrical and electronic hardware industry, instrument-making industry and industrial manufacturing or in quality control, Features: Adjustable torque screwdriver - with scale, With 1/4" female hexagon drive for use with 1/4" hexagon bits as per DIN 3126 - C 6.3, With adaptor also suitable for 1/4" square drive sockets as per DIN 3124, Working accuracy: +/- 6 % tolerance of set torque, Acc. to DIN EN ISO 6789, traceable to national standards, Precision radial ball clutch and cam design for controlled bi-directional tightening, Precision mechanism slips very noticeably when the pre-set value is achieved, Automatic resetting to the starting position, "Positive-Lock" system automatically fixes the set value preventing it from wrong setting, 4 models in the range 0,08 N·m to 9 N·m, Micrometre scale graduation: 1 cN·m resp. 0,1 N·m, EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications, Scope of delivery: Torque screwdriver type QSN, 1/4" square/hexagon drive adaptor (No. 757-20), Model No. QSN 600 FH / QSN 900 FH with additional T-handle for easier work, Test certificate acc. to DIN EN ISO 6789, Delivery in sturdy cardboard packaging
Article numbers
Article number
2S322566
EAN
4002805921081
UBB
500642431034
UNSPSC
27111701
Manufacturer article nr
1400177
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering